
High-Density Waste Can Liners, 10 gal, 6 mic, 24in x 27in, Natural, Roll, 1000PK
Mfr # Z4827RN R01
Zoro # G615510236
product price:Â $59.79
/pk 1000, $0.06/eaKey Features
Package Configuration
Roll
Material
High-Density Polyethylene (HDPE)
Height
27 in
Seal
Star (Bottom)
Bag Closure Type
Open-Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z4827RN R01
Zoro #
G615510236
UPC #
-
Country of Origin
United States
Dimensions
Height
27 in
Thickness
6 mic
Width
24 in
Details
Package Configuration
Roll
Material
High-Density Polyethylene (HDPE)
Seal
Star (Bottom)
Bag Closure Type
Open-Face
Color
Natural
Capacity
7 gal
Item
HDPE Waste Can Liners
Description
High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.