
High-Density Waste Can Liners, 33 gal, 9 mic, 33in x 40in, Natural, Roll, 500PK
Mfr # Z6640LNR01
Zoro # G215510209
product price:Â $70.65
/pk 500, $0.14/eaKey Features
Thickness
9 mic
Package Configuration
Roll
Capacity
30 gal
Color
Natural
Bag Closure Type
Open-Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z6640LNR01
Zoro #
G215510209
UPC #
-
Country of Origin
United States
Dimensions
Thickness
9 mic
Height
40 in
Width
33 in
Details
Package Configuration
Roll
Capacity
30 gal
Color
Natural
Bag Closure Type
Open-Face
Item
HDPE Waste Can Liners
Seal
Star (Bottom)
Material
High-Density Polyethylene (HDPE)
Description
High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.