Shop All Hitch Pins
Heritage
Hitch Pin Round Handle, 1/2"x3-1/2", Zc
Mfr # HP-0500-3500R
Zoro # G9106006
original price:
$3.16
21% off
new price: $2.49
/ea
Sold in multiples of 8 for $19.92
$19.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Hitch Pin - Round Handle
- Basic Material C1035-1045
- Material Grade C1035-1045
- Fastener Finish Zinc
- Pin Dia. .500" (1/2)
Product Information
- Brand Heritage
- MFR # HP-0500-3500R
- Zoro # G9106006
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | .500" (1/2) |
Usable Length | 3.500" (3-1/2) |
Details
Description
Hitch Pin Round Handle,1/2 In.x3-1/2 In.,Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA77)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0037)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- HERITAGE Detent Pin, 5/8" x 6", Medium CSZ, Clear (DTP-0625-6000)
- HERITAGE Detent Pin, 1/4" x 1/2", Medium CSZ, Clear (DTP-0250-0500)
- HERITAGE Detent Pin, 3/8" x 5", Medium CSZ, Clear (DTP-0375-5000)
- HERITAGE Detent Pin, 5/8" x 4", Medium CSZ, Clear (DTP-0625-4000)
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- HERITAGE Detent Pin, 1/2" x 5", Medium CSZ, Clear (DTP-0500-5000)
- Heritage Hitch Pins