Hook Clevis Slip 12 G43 Self Colored

  • Mfr # HCS012

  • Zoro # G208172100


product price:  $23.19
/ea
Sold in multiples of 2 for $46.38

Key Features

Material
Medium Carbon Steel
Finish
Self Colored
Width
1.687
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCS012
Zoro #
G208172100
UPC #
-
Country of Origin
China

Dimensions

Width
1.687

Details

Material
Medium Carbon Steel
Finish
Self Colored

Description

Hook, Clevis Slip, 12, Grade 43, 1045 Carbon Steel, Self Colored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.