
2 Loops Lanyard, 6 in, 1/16 in Pin Dia., Steel, Nylon Coated
Mfr # TS1-062-6000
Zoro # G9114080
product price:Â $4.25
/ea
Sold in multiples of 5 for $21.25
Key Features
Type
2 Loops
Pin Dia.
1/16 in
Material
Steel
Length
6 in
Finish
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS1-062-6000
Zoro #
G9114080
UPC #
-
Country of Origin
United States
Dimensions
Pin Dia.
1/16 in
Length
6 in
Details
Item
Lanyard
Type
2 Loops
Material
Steel
Finish
Nylon
Standards
Type 1
Description
Lanyard,Nylon,1/16 In.x6 In.,Plain,Type 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.