Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Heritage Industrial Circle Cotter, .048" x 3/4", CSZ CC-048-0750

Circle Cotter, .048" x 3/4", CSZ (Discontinued)

  • Mfr # CC-048-0750
  • Zoro # G9087885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-048-0750
Zoro #
G9087885
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/4 in

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Circle
Basic Material
Steel
Fastener Finish
Clear Zinc Plated
Item
Circle Cotter,.048" x 3/4",CSZ

Description

Circle Cotter,.048 In. x 3/4 In.,CSZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.