Clevis Pin, 3/8 in Dia, 1-5/64 in Usable Lg, Carbon Steel
Mfr # CLPZ-0375-1312/B
Zoro # G9084470
product price: $0.88
/eaSold in multiples of 50 for $44.00
Key Features
Head Type
Headed
System of Measurement
Inch
Shank Length
1-5/64 in
Material
Carbon Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLPZ-0375-1312/B
Zoro #
G9084470
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
3/8 in
Usable Length
1-5/64 in
Shank Length
1-5/64 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-213
Description
Clevis Pin,3/8 In. x 1-5/16 In.,Low Carbon Steel Zinc,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.