Shop HERITAGE INDUSTRIAL
See all product information
Create Account
Cotter Pin, 3 mm Dia, 21 mm L, Carbon Steel, 1 PK
- Mfr # CPMZ-020-020
- Zoro # G9089556
product price:Â
$
0.06
/ea
Sold in multiples of 1000 for
$60.00
Key Features
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPMZ-020-020
- Zoro #
- G9089556
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cotter Pin
- System of Measurement
- Metric
- Material
- Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Pin Diameter
- 3 mm
- Shank Length
- 21 mm
Description
Cotter Pin,M2 x 20mm,Carbon Steel,Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.