Zoro Homepage

Cotter Pin 3/64 x 1/2 CS PL

  • Mfr # CPP-046-0500

  • Zoro # G100006374


product price: $0.02
/ea
Sold in multiples of 2000 for $40.00

Key Features

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Cotter Pin
Basic Material
Carbon Steel
Pin Dia.
.047" (3/64)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPP-046-0500
Zoro #
G100006374
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Dia.
.047" (3/64)
Fastener Length
.500" (1/2)
Width
.048"

Details

Pin Item
Cotter Pin
System of Measurement
Inch
Cotter Pin Type
Cotter Pin
Basic Material
Carbon Steel
Fastener Finish
Plain

Description

Cotter Pins-Plain. Cotter Pin 3/64 x 1/2 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.