Detent Hitch Pin, 1/4 in Dia, 1-1/2 in Usable Lg, 316 Stainless Steel, 316, 1 PK

  • Mfr # DTPS6-0250-1500

  • Zoro # G9105927


product price: $1.89
/ea
Sold in multiples of 15 for $28.35

Key Features

Pin Type
Detent
System of Measurement
Inch
Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTPS6-0250-1500
Zoro #
G9105927
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
1-1/2 in

Details

Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch
Material
316 Stainless Steel
Material Grade/Class
316
Finish
Plain

Description

Detent Pin,1/4 In. x 1-1/2 In.,SS 316,Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.