Shop All Dowel Pins
Heritage Industrial
Dowel Pin 3/32 x 5/16 SS416 PL
Mfr # DOWS-093-0312
Zoro # G700006538
product price: $0.46
/ea
Sold in multiples of 65 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Standard
- Basic Material Stainless Steel
- Material Grade 416
- Fastener Finish Plain
Product Information
- Brand Heritage Industrial
- MFR # DOWS-093-0312
- Zoro # G700006538
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/32 in |
Fastener Length | 5/16 in |
Details
Description
Dowel Pins-Stainless. Dowel Pin 3/32 x 5/16 SS416 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 6 1/2 in L, 10 PK (U04008.075.0650)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (N01200.031.0200)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 10 PK (931046)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 (MS16555-640)
- NEWPORT FASTENERS 7/16 x 2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW035020P)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0175)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/8L, Pk100 (U39080.012.0037)
- Heritage Industrial Dowel Pins