Shop All Dowel Pins
Heritage Industrial
Dowel Pin Unhardened 3/8 x 3/4 SS300 PL
Mfr # DOWS3-375-0750
Zoro # G000006771
product price: $0.95
/ea
Sold in multiples of 33 for $31.35
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Pin Unhardened
- Basic Material Stainless Steel
- Material Grade 300
- Fastener Finish Plain
Product Information
- Brand Heritage Industrial
- MFR # DOWS3-375-0750
- Zoro # G000006771
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 3/4 in |
Details
Description
Dowel Pins-Stainless. Dowel Pin Unhardened 3/8 x 3/4 SS300 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Simpson Strong Tie 113060 Epoxy Mixing Nozzle; 5 Per Pack (113060)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07400.050.0025)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0003)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-09)
- HERITAGE INDUSTRIAL Dowel Pin 1/4 x 2-1/2 AS PL (DOW-250-2500)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 60mm L., PK50 (M39080.060.0060)
- NEWPORT FASTENERS 1/2 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW040004P)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x4 L, PK5 (U39080.062.0400)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- MIDWEST FASTENER 1/2" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08900)
- Heritage Industrial Dowel Pins