Shop All Hose Clamps
Heritage Industrial
Hose Clmp Stpls 1-Ear 48.3 mm-51.5 mm SS
Mfr # HCS1E-0515-7-SS
Zoro # G800010374
Sold in multiples of 40 for $23.60
$23.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heritage Industrial
- MFR # HCS1E-0515-7-SS
- Zoro # G800010374
- Country of Origin China
- Category Hose Clamps
Description
Ear Hose Clamp. Hose Clmp Stpls 1-Ear 48.3 mm-51.5 mm SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1050 RPM (7DB6408)
- KSM Deep Groove, 0.625in Bore, 2 Rubber Seals (R10 2RS)
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke, 2 Rod (288459)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 15.0 mm - 18.0 mm CS ZC (HC2E-0180-ZC)
- BREEZE Adjustable Fasteners, 10 pcs. (4004)
- ROADPRO Adjustable Metal Hose Clamps Assortment (RPHC-38)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5406)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10, Screw Size: 3/8 in (4125070)
- SHARKBITE Crimp Ring 3/4"Pex 25Pk (UC955CP25Z)
- Heritage Industrial Hose Fittings