Zoro Homepage

Lock Nut, #10-32, Phosphate Finish

  • Mfr # EFUN-C08043-1032-4

  • Zoro # G200400041


product price: $0.52
/ea
Sold in multiples of 67 for $34.84

Key Features

Nut Shape
J
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in
Nut Finish
Phosphate
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFUN-C08043-1032-4
Zoro #
G200400041
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Minimum Panel Thickness
0.025 in
Maximum Panel Thickness
0.04 in

Details

Item
Lock Nut
Nut Shape
J
Nut Finish
Phosphate
System of Measurement
Inch

Description

Palnuts-SelfLocking Stamped Nuts. J-Nut ScrSz 10-32 Pnl .025-.040 P.O

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.