Lynch Pin, 1/4 in Dia, 1-5/8 in L, 1/4 in Lg, Carbon Steel

  • Mfr # LP-250-1625

  • Zoro # G9114756


product price: $0.45
/ea
Sold in multiples of 60 for $27.00

Key Features

System of Measurement
Inch
Shank Diameter
1/4 in
Usable Length
1/4 in
Material
Carbon Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-250-1625
Zoro #
G9114756
UPC #
-
Country of Origin
India

Dimensions

Shank Diameter
1/4 in
Usable Length
1/4 in
Shank Length
1-5/8 in

Details

Item
Lynch Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow

Description

Lynch Pin,1/4 In.x1-5/8 In.,Zinc Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.