Lynch Pin, 5/16 in Dia, 1-1/2 in L, 5/16 in Lg, Carbon Steel

  • Mfr # LP-312-1500

  • Zoro # G9114729


product price: $0.51
/ea
Sold in multiples of 50 for $25.50

Key Features

System of Measurement
Inch
Shank Diameter
5/16 in
Usable Length
5/16 in
Shank Length
1-1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-312-1500
Zoro #
G9114729
UPC #
-
Country of Origin
India

Dimensions

Shank Diameter
5/16 in
Usable Length
5/16 in
Shank Length
1-1/2 in

Details

Item
Lynch Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow

Description

Lynch Pin,5/16 In.x1-1/2 In.,Zinc Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products