Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynch Pin, With Chain, 5/16 in Dia, 2 in L, 5/16 in Lg, Carbon Steel

  • Mfr # LPC-312-1750

  • Zoro # G9114695


product price: $1.65
/ea
Sold in multiples of 15 for $24.75

Key Features

Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Shank Diameter
5/16 in
Material Grade
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-312-1750
Zoro #
G9114695
UPC #
-
Country of Origin
India

Dimensions

Shank Diameter
5/16 in
Usable Length
5/16 in
Shank Length
3 in

Details

Item
Pin Assortment
Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Material Grade
Ungraded
Fastener Finish
Zinc & Yellow Plated

Description

Lynch Pin,5/16 In.x1-3/4 In.,Chain and Cuttr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.