Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lynch Pin, With Chain, 7/16 in Dia, 1-9/16 in L, 7/16 in Lg, Carbon Steel

  • Mfr # LPC-437-1343

  • Zoro # G9114826


product price: $1.59
/ea
Sold in multiples of 15 for $23.85

Key Features

Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Material Grade
Ungraded
Finish
Zinc & Yellow Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-437-1343
Zoro #
G9114826
UPC #
-
Country of Origin
India

Dimensions

Shank Diameter
7/16 in
Usable Length
7/16 in
Shank Length
1-9/16 in

Details

Item
Pin Assortment
Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Material Grade
Ungraded
Finish
Zinc & Yellow Plated

Description

Lynch Pin,7/16 In.x1-11/32 In.,Chn and Cuttr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.