
Lynch Pin, Without Chain, 7/16 in Dia, 1-1/2 in L, 1-1/2 in Lg, Carbon Steel
Mfr # LP-437-1500A-H
Zoro # G9114841
product price: $0.99
/eaSold in multiples of 30 for $29.70
Key Features
Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Material Grade
Ungraded
Finish
Zinc & Yellow Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LP-437-1500A-H
Zoro #
G9114841
UPC #
-
Country of Origin
India
Dimensions
Shank Diameter
7/16 in
Usable Length
1-1/2 in
Shank Length
1-1/2 in
Details
Item
Pin Assortment
Pin Assortment Type
Lynch Pin
System of Measurement
Inch
Basic Material
Carbon Steel
Material Grade
Ungraded
Finish
Zinc & Yellow Plated
Description
Lynch Pin,7/16 In.x1-1/2 In.,Heavy Duty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.