Lynch Pin, 7/16 in Dia, 7/16 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # LP-437-1375

  • Zoro # G9114738


product price: $0.73
/ea
Sold in multiples of 35 for $25.55

Key Features

System of Measurement
Inch
Shank Diameter
7/16 in
Usable Length
7/16 in
Material
Carbon Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LP-437-1375
Zoro #
G9114738
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Diameter
7/16 in
Usable Length
7/16 in

Details

Item
Lynch Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow

Description

Lynch Pin,7/16 In.x1-3/8 In.,Zinc Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.