Zoro Homepage

Snap Loop and Loop Lanyard, 11 in, 3/32 in Pin Dia., Nylon, Plain Coated

  • Mfr # TN1-093-11

  • Zoro # G9114309


product price: $2.35
/ea
Sold in multiples of 10 for $23.50

Key Features

Type
Snap Loop and Loop
Pin Dia.
3/32 in
Material
Nylon
Finish
Plain
Standards
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN1-093-11
Zoro #
G9114309
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/32 in
Length
11 in

Details

Item
Lanyard
Type
Snap Loop and Loop
Material
Nylon
Finish
Plain
Standards
Type 1

Description

Lanyard,Nylon,Plain,3/32 In.x11 In.,Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.