Terminal and Loop Lanyard, 6 in, 1/16 in Pin Dia., Steel, Plain Coated

  • Mfr # TS2-062-6000

  • Zoro # G9114187


product price: $4.99
/ea
Sold in multiples of 5 for $24.95

Key Features

Type
Terminal and Loop
Pin Dia.
1/16 in
Material
Steel
Length
6 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2-062-6000
Zoro #
G9114187
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1/16 in
Length
6 in

Details

Item
Lanyard
Type
Terminal and Loop
Material
Steel
Finish
Plain
Standards
Type 2

Description

Lanyard,Nylon,Plain,1/16 In.x6 In.,Type 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products