Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated

  • Mfr # TN2-093-12-260

  • Zoro # G9114099


product price:  $1.35
/ea
Sold in multiples of 18 for $24.30

Key Features

Type
Terminal and Snap Loop
Pin Dia.
3/32 in
Material
Nylon
Length
12 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TN2-093-12-260
Zoro #
G9114099
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
3/32 in
Length
12 in

Details

Item
Lanyard
Type
Terminal and Snap Loop
Material
Nylon
Finish
Plain
Standards
Type 2

Description

Lanyard,Nylon,Plain,3/32 In.x12 In.,Type 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products