
8275E-1450SL 14 x 50 in. Chelsea Sidelight Panel; Ecru (Discontinued)
- Mfr # 8275E-1450SL
- Zoro # G103862816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8275E-1450SL
Zoro #
G103862816
UPC #
734573146130
Country of Origin
China
Description
Features
- Enjoy enhanced classic style with the versatile, pinstripe chelsea door panel
- Traditionally styled door for classic homes
- 100% polyester
- Machine washable, non-chlorine beach, tumble dry low, warm iron, if needed
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Ecru
- Sidelight Panel Size: 14" x 50"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.