
8275X-4872DP 48 x 72 in. Chelsea Door Panel; Flax (Discontinued)
- Mfr # 8275X-4872DP
- Zoro # G103862854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8275X-4872DP
Zoro #
G103862854
UPC #
734573146086
Country of Origin
China
Description
Features
- Enjoy enhanced classic style with the versatile, pinstripe chelsea door panel
- Traditionally styled door for classic homes
- 100% polyester
- Machine washable, non-chlorine beach, tumble dry low, warm iron, if needed
- Do not bleach
- Lay flat or hang to dry
- Touch up with cool iron if desired
- Color: Flax
- Door Panel Size: 48" x 72"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.