Zoro Homepage

Heritage Lace 6360W-6096 Ashby Rose 60 x 96 Panel - White

  • Mfr # 6360W-6096

  • Zoro # G604132968


product price: $95.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6360W-6096
Zoro #
G604132968
UPC #
734573114047
Country of Origin
China

Description

At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

Lace snowflake motifs are highlighted with applied glitter -- non-metallic, washable and permanent -- to make this a "glistening" holiday favorite year after year.

Features
  • Ashby Rose
  • Made in U. S. A
Specifications
  • Color: White
  • Size: 60 x 96 in.
  • Weight: 1.367 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.