This item is Discontinued.

Heritage Lace Heritage Lace BL-1222E-S 12 x 22 in. Blossom Doilies; Ecru - Set of 4 BL-1222E-S

Heritage Lace BL-1222E-S 12 x 22 in. Blossom Doilies; Ecru - Set of 4 (Discontinued)

  • Mfr # BL-1222E-S
  • Zoro # G103733864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL-1222E-S
Zoro #
G103733864
UPC #
734573153596
Country of Origin
China

Description

This simple, yet intricate, design has silhouettes of delicate blossoms cascading from the center onto the edges of each piece. Machine wash.

Features
  • Set includes four doilies
  • Machine Wash
  • Set of 4
Specifications
  • Color: Ecru
  • Size: 12 x 22 in.
  • Pattern: Floral
  • Material: Polyester
  • Weight: 0.033 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.