This item is Discontinued.

Heritage Lace Heritage Lace WO-1336GB Willow 13 x 36 in. Runner; Golden Bronze WO-1336GB

Heritage Lace WO-1336GB Willow 13 x 36 in. Runner; Golden Bronze (Discontinued)

  • Mfr # WO-1336GB
  • Zoro # G103885273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WO-1336GB
Zoro #
G103885273
UPC #
734573079353
Country of Origin
China

Description

At Heritage Lace, our passion is creating timeless designs that make your home unique and uniquely yours. Our high end specialty products including fine sheers, laces, linens, silks and embroideries appeal to modern tastes and sensibilities while bringing beauty and bliss to your home and surroundings. Our collection features share our passion for creativity, authenticity and value.

Features
  • Dress up a tired plastic pot with one of our colorful hanging baskets
  • Crochet baskets are stylish, practical, and easy care, no home should be without them
  • Enjoy them indoors as a storage solution or outdoors to hold a grouping of your favorite potted plants
  • All our baskets are created by artisans who hand-crochet each piece with care using polypropylene yarn
Care & Content:
  • 100% polypropylene
  • Hand-crocheted
  • Polypropylene yarn, repels water, colorfast, recyclable, bleach resistant, food safe
  • Polypropylene yarn, repels water, colorfast, recyclable, bleach resistant, food safe
Specifications
  • Color: Golden Bronze
  • Collection: Willow
  • Size: 13 x 36"
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.