Shop HERITAGE
See all product information
Create Account
Linear Low-Density Can Liners, 56 gal, 1.1 mil, 43" x 47", Clear, 100PK
Mfr # H8647SC
Zoro # G923333749
product price:Â $75.99
/pk 100, $0.76/eaKey Features
Thickness
1.1 mil
% Recycled Content
0%
Height
47 in
Bag Closure Type
Open-Face
Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H8647SC
- Zoro #
- G923333749
- UPC #
- 98241012890
- Country of Origin
- United States
Dimensions
- Thickness
- 1.1 mil
- Height
- 47 in
- Width
- 43 in
Details
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
- Item
- Waste Can Liners
- Strength Rating
- Super Heavy-Duty
- Seal
- Star
- Color
- Clear
- Capacity
- 56 gal
- Material
- Linear Low-Density Polyethylene (LLDPE)
- Application
- Can Liner
- Max. Load
- 51 to 60 gal
Description
Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.