
Linear Low-Density Can Liners, 56 gal, 2 mil, 43in x 48in, Clear, Flat Pack, 100PK
Mfr # H8648QC
Zoro # G015960884
product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns
Key Features
Capacity
50 gal
Width
43 in
Seal
Star (Bottom)
Package Configuration
Flat Pack
Material
Linear Low-Density Polyethylene (LLDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H8648QC
Zoro #
G015960884
UPC #
-
Country of Origin
United States
Dimensions
Width
43 in
Height
48 in
Thickness
2 mil
Details
Capacity
50 gal
Seal
Star (Bottom)
Package Configuration
Flat Pack
Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Item
LDPE Waste Can Liners
Bag Closure Type
Open-Face
Description
Maintain a clean and tidy environment. Ultra-durable, linear low-density polyethylene can liners are more likely to stretch than they are to tear or split, making them perfect for industrial and commercial applications where sharp, heavy and/or wet waste may be present, and Heritage Linear Low-Density Can Liners provide one of the best performance profiles in the industry. Their star-sealed bottom more evenly distributes their contained weight while minimizing the potential for leaks, allowing for the smooth collection and transport of refuse without fear of causing a mess. Puncture-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.