Shop HERITAGE

45 gal Trash Bags, 40 in x 46 in, Premium, 0.9 mil, Green, 100 PK

  • Mfr # Y8046TE R01

  • Zoro # G202161797


product price:  $128.02
/pk 100, $1.28/ea
Free Shipping & Returns

Key Features

Capacity
45 gal
Strength Rating
Premium
Bag Closure Type
Star-sealed bottom
Material
Bioplast
Thickness
0.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y8046TE R01
Zoro #
G202161797
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
40 in x 46 in
Height
46 in
Width
40 in

Details

Capacity
45 gal
Strength Rating
Premium
Bag Closure Type
Star-sealed bottom
Material
Bioplast
Color
Green
Item
Trash Bags
Standards
BPI Certified; Conforms to ASTM D6400 Standards
Bags Per Roll
100
Seal
Star
Package Configuration
5 Rolls of 25 Bags
Application
Can Liner
Weight
15.3 lbs
% Recycled Content
0%

Description

Choose sturdy, can liners with excellent tear and puncture resistance. Optimal lifting strength and load capacity won't let you down. These durable bags stand up to the toughest trash for an excellent value.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.