Zoro Homepage

60 gal Trash Bags, 0.47 mil (12 Micron), Natural, 8 PK

  • Mfr # HERV7658MNR01

  • Zoro # G901858295


product price: $47.89
/pk 8, $5.99/ea

Key Features

Material
High-density Polyethylene (HDPE)
Thickness
0.47 mil (12 Micron)
Color
Natural
Features
Puncture Resistant
Length
58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HERV7658MNR01
Zoro #
G901858295
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.47 mil (12 Micron)
Length
58"
Width
38"

Details

Capacity
60 gal
Material
High-density Polyethylene (HDPE)
Color
Natural
Item
Trash Bags
Features
Puncture Resistant
Application
Can

Description

Economical can liners offer a cost-efficient way to dispose waste materials. High-density material provides excellent lifting strength for easy removal from a container. Sturdy construction offers great puncture-resistance to reliably contain a wide variety of items. Star-seal design prevents leaks for dependable use with liquids. One-at-a-time dispensing provides easy access to liners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.