30 gal Trash Bags, 1.30 mil (33 Micron), Blue, 200 PK

  • Mfr # HERA6043PX

  • Zoro # G901858639


product price:  $105.99
/pk 200, $0.53/ea
Free Shipping & Returns

Key Features

Thickness
1.30 mil (33 Micron)
Width
30"
Application
Commercial; Healthcare
Features
Heavy Duty; Tear Resistant
Length
43"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HERA6043PX
Zoro #
G901858639
UPC #
98241000446
Country of Origin
United States

Dimensions

Thickness
1.30 mil (33 Micron)
Width
30"
Length
43"

Details

Capacity
30 gal
Color
Blue
Item
Trash Bags
Application
Commercial; Healthcare
Features
Heavy Duty; Tear Resistant

Description

Can liner features a heavy-duty, 1.3 mil construction to stand up to heavy loads. Bright color helps you quickly identify which bag you need. One-at-a-time dispensing provides easy access to each bag. Liner is perfect for commercial applications. Liner is designed for use with 20 to 30-gallon trash cans (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.