
Low Density Can Liners, 60 gal, 1.7 mil, 38in x 58in, Black, Flat Pack, 100PK
Mfr # H7658XK X02
Zoro # G515510275
product price:Â $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
Key Features
Color
Black
Thickness
1.7 mil
Seal
Flat (Bottom)
Height
58 in
Package Configuration
Flat Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H7658XK X02
Zoro #
G515510275
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.7 mil
Height
58 in
Width
38 in
Details
Color
Black
Item
LDPE Waste Can Liners
Seal
Flat (Bottom)
Package Configuration
Flat Pack
Bag Closure Type
Open-Face
Material
Low-Density Polyethylene (LDPE)
Capacity
55 gal
Description
Strong, puncture-resistant and nearly leakproof, low-density polyethylene is ideal for carrying heavy loads, and Heritage Low Density Can Liners are made from the highest quality resins to provide one of the best performance profiles in the industry. Their excellent tear- and split-resistance allows them to retain their contents even after the rare puncture. With the strength required for industrial and commercial applications, they're ideal for collecting and transporting refuse without fear of causing a mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.