Zoro Homepage

Lynch Pin 316 x 114 CC CS ZC

  • Mfr # LPCZ-187-1250

  • Zoro # G808168718


product price: $1.85
/ea
Sold in multiples of 15 for $27.75

Key Features

Basic Material
Carbon Steel
Fastener Finish
Zinc Clear
Fastener Length
1.563
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPCZ-187-1250
Zoro #
G808168718
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1.563

Details

Basic Material
Carbon Steel
Fastener Finish
Zinc Clear
Material
Carbon Steel
Finish
Zinc Plated

Description

Lynch Pin 316 x 114 with Chain and Cotter Carbon Steel Zinc Clear 1916 Inch Shank Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.