Zoro Homepage

Lynch Pin 516 x 158 CC Zin

  • Mfr # LPC-312-1625

  • Zoro # G408168705


product price: $1.39
/ea
Sold in multiples of 25 for $34.75

Key Features

Basic Material
Carbon Steel
Fastener Finish
Zinc Yellow
Fastener Length
2.344
Material
Carbon Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPC-312-1625
Zoro #
G408168705
UPC #
-
Country of Origin
India

Dimensions

Fastener Length
2.344

Details

Basic Material
Carbon Steel
Fastener Finish
Zinc Yellow
Material
Carbon Steel
Finish
Zinc Yellow

Description

Lynch Pin 516 x 158 CC Zinc Yellow 21132 InchShank Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.