Shop All Safety Pins
Heritage
Snap Pin Coil Tension, 1/2" x 4-1/4" ZC
Mfr # SNIC-0500-4250H
Zoro # G9148511
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coil Tension Heavy Duty
- Basic Material Low Carbon Steel
- Fastener Finish Clear Zinc Plated
- Pin Dia. 1/2 in
- Usable Length 4 1/4 in
Product Information
- Brand Heritage
- MFR # SNIC-0500-4250H
- Zoro # G9148511
- Country of Origin India
- Category Safety Pins
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 4 1/4 in |
Details
Description
Snap Pin Coil Tension,1/2" x 4-1/4" ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U01080.025.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.060.0010)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U01000.100.0850)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.060.0025)
- HERITAGE Snap Pin Coil Tension, 5/8" x 4-1/2" ZC (SNIC-0625-4500H)
- HERITAGE Snap Pin Sq 1Wire, Tab 1/4" x 2-1/2" ZC (SNIT-250-2500S)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- HERITAGE Safety Pin .177"x 3" HD ZC (SFP-177-3000-H)
- HERITAGE Snap Pin, Rd 2Wire, 1/4" x 1-3/4" ZC (SNAT-250-1750R)
- HERITAGE Snap Pin Sq 1Wire, Tab 3/8" x 2-1/2" ZC (SNIT-375-2500S)
- ZORO SELECT Safety Pin, Low Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 1 3/4 in Usbl L, 2 5/16 in L (U39683.025.0175)
- Heritage Safety Pins