Zoro Homepage

Tooth Lock Washer, Carbon Steel, Plain Finish

  • Mfr # MB-18

  • Zoro # G408173105


product price: $3.29
/ea
Sold in multiples of 10 for $32.90

Key Features

Material
Carbon Steel
Finish
Plain
Inside Diameter
90 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-18
Zoro #
G408173105
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
126.0000
Inside Diameter
90 mm

Details

Item
Tooth Lock Washer
Material
Carbon Steel
Finish
Plain
System of Measurement
Metric

Description

17 Tangs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.