Zoro Homepage

Top Vent Fitting 3818PTF CS Z3

  • Mfr # H47204Z3

  • Zoro # G208172087


product price: $4.15
/ea
Sold in multiples of 6 for $24.90

Key Features

Overall Length
0.5
Material
Carbon Steel
Fitting Finish
Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H47204Z3
Zoro #
G208172087
UPC #
-
Country of Origin
India

Dimensions

Overall Length
0.5

Details

Material
Carbon Steel
Fitting Finish
Trivalent

Description

Heritage Fitting, Relief, Top Vent, 15 psi, Straight, 3818 PTF Spl Short, Steel, Zinc Clear Trivalent, Check Plunger, OAL 071, Shank 05, Drive 1116 Hex, OnePiece Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.