Zoro Homepage

Cheesecloth, White, 1 gal Paint

  • Mfr # BHTX14-24

  • Zoro # G314644324


product price: $592.99
/pk 24, $24.71/ea
Free Shipping & Returns

Key Features

Number of Ply
3-ply
Product Type
Cheesecloth
Material
Cotton
Compatible Product Type
1 gal Paint Can, 1 qt Paint Bucket, 5 gal Paint Bucket, 6 in Canister, Clean, Cleaners, Cleansers, Dust, Paint, Paints, Polish, Polishes, Stains, Varnish, Wipe
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHTX14-24
Zoro #
G314644324
UPC #
749756393942
Country of Origin
China

Dimensions

Length
14 in
Width
9 in

Details

Item
Cheesecloth
Number of Ply
3-ply
Product Type
Cheesecloth
Material
Cotton
Compatible Product Type
1 gal Paint Can, 1 qt Paint Bucket, 5 gal Paint Bucket, 6 in Canister, Clean, Cleaners, Cleansers, Dust, Paint, Paints, Polish, Polishes, Stains, Varnish, Wipe
Standards
AMS3819
Color
White

Description

Cheesecloth, Color White, Compatible Product Type 1 gal Paint Can, 1 qt Paint Bucket, 5 gal Paint Bucket, 6 in Canister, Clean, Cleaners, Cleansers, Dust, Paint, Paints, Polish, Polishes, Stains, Varnish, Wipe, Length 14 in, Material Cotton, Number of Ply 3-ply, Product Type Cheesecloth, Standards AMS3819, Width 9 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.