Shop All Paint Strainers
Hermitex
Crimped Cheesecloth, 33 Yd L, 10 In W, PK12
Mfr # BHTX14-3
Zoro # G3114727
product price: $417.99
/pk 12, $34.83/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With Cleansers, Paints, Polishes, Stains
- Length 33 yd
- Material Bleached Cotton
- Width 10 in
Product Information
- Brand Hermitex
- MFR # BHTX14-3
- Zoro # G3114727
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 33 yd |
Width | 10 in |
Size | 10x14 In/Sheet |
Details
Description
Crimped Cheesecloth, Color White, Compatible Product Type Cleanser, Paint, Polish, Stain, Length 33 yd, Material Bleached Cotton, Number of Ply 3-Ply, Product Type Crimped Cheesecloth, Width 10 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (4IF600)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1/2 in. Regular Paint Roller Cover (RC144)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 1gal (SD1GHD)
- WOOSTER 4" Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Z1101-4)
- IDEALFOLD Cheesecloth, Grade 40, 70 yd. L, 36 In W (BIDF2420370)
- IDEALFOLD Cheesecloth, Grade 90, 60 yd. L x 36 In. W (BIDF4436360)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- SHUR-LINE Paint Edger, 3-1/2 in. x 5 in., Red/Black (2008145)
- SHUR-LINE Tear Resistant Paint Pad, 3-3/4x9, Red/Blk (2005765)
- DEROYAL Cone Paint Strainer, Nylon Mesh, PK4 (NS-4P)
- PREMIER Strainer Bag, Elastic Top, 5 gal., PK25 (60597)
- Hermitex Paint Strainers