Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centrifuge, 6 x 50 mL, 10 in

  • Mfr # Z287-A

  • Zoro # G211903838


product price: $4,299.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Centrifuge Tubes
Refrigerated
No
Operating Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Maximum RCF
16058 x g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z287-A
Zoro #
G211903838
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
17 in
Overall Width
14 in
Overall Height
10 in

Details

Item
Centrifuge
Compatible Product Type
Centrifuge Tubes
Refrigerated
No
Operating Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Maximum RCF
16058 x g
Voltage
120V AC
Capacity
6 x 50 mL
Display Type
Digital
Rotor Type
Swing-Out
Operating Temperature - Maximum
35 Degrees C
Maximum Test Tube Volume
50 mL
Weight
39 lb
Product Type
Universal
Speed Control
Variable
Maximum Speed
14,000 RPM
Programmable
Yes

Description

Compact Universal Centrifuge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.