Zoro Homepage

Centrifuge Basket, 500 mL

  • Mfr # Z600-500-P

  • Zoro # G211495043


product price: $11,389.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, IEC 61010, IEC 61010-2
Product Type
Centrifugal Basket
Capacity
500 mL
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z600-500-P
Zoro #
G211495043
UPC #
-
Country of Origin
Germany

Details

Item
Centrifuge Basket
Standards
CE, IEC 61010, IEC 61010-2
Product Type
Centrifugal Basket
Capacity
500 mL
Material
Stainless Steel

Description

Perforated Centrifuge Basket Rotor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.