Laboratory Rotor, 13,683 x g, 12,000 RPM
Mfr # Z287-2420
Zoro # G511935676
product price: $869.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
12,000 RPM
Capacity
(24) 1.5/2.0 mL
Overall Diameter
3 1/4 in
Product Type
Rotor
Compatible Product Type
Centrifuges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z287-2420
Zoro #
G511935676
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
3 1/4 in
Details
Item
Laboratory Rotor
Speed - Maximum
12,000 RPM
Capacity
(24) 1.5/2.0 mL
Product Type
Rotor
Compatible Product Type
Centrifuges
Relative Centrifugal Force - Maximum
16,683 x g
Rotor Type
Fixed
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.