Shop HERMLE
See all product information
Create Account
Laboratory Rotor, 19,151 x g, 13,500 RPM
- Mfr # Z216-3020H
- Zoro # G411935684
product price:Â
$
1,197.99
/ea
Free Shipping & Returns
Key Features
Product Type
Rotor
Overall Diameter
3 3/4 in
Relative Centrifugal Force - Maximum
19,151 x g
Capacity
(30) 1.5/2.0 mL
Rotor Type
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z216-3020H
- Zoro #
- G411935684
- UPC #
- -
- Country of Origin
- Germany
- Item
- Laboratory Rotor
- Product Type
- Rotor
- Relative Centrifugal Force - Maximum
- 19,151 x g
- Capacity
- (30) 1.5/2.0 mL
- Rotor Type
- Fixed
- Speed - Maximum
- 13,500 RPM
- Compatible Product Type
- Microcentrifuges
Dimensions
- Overall Diameter
- 3 3/4 in
Description
Rotor30 x 1.5/2.0ml
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.