Laboratory Rotor, 15,994 x g, 14,000 RPM
Mfr # Z287-1820
Zoro # G511935638
product price:Â $739.99
/ea
Free Shipping & Returns
Key Features
Speed - Maximum
14,000 RPM
Rotor Type
Fixed
Overall Diameter
2 7/8 in
Relative Centrifugal Force - Maximum
15,994 x g
Compatible Product Type
Centrifuges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z287-1820
Zoro #
G511935638
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
2 7/8 in
Details
Item
Laboratory Rotor
Speed - Maximum
14,000 RPM
Rotor Type
Fixed
Relative Centrifugal Force - Maximum
15,994 x g
Compatible Product Type
Centrifuges
Capacity
(18) 1.5/2.0 mL
Product Type
Rotor
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.