Zoro Homepage

Tube Adapter, Capacity 7 mL, PK2

  • Mfr # Z326-15-A7

  • Zoro # G911935665


product price: $159.99
/pk 2, $80.00/ea
Free Shipping & Returns

Key Features

Product Type
Rotor Adapters
Capacity
5 mL, 7 mL
Compatible Product Type
Rotor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z326-15-A7
Zoro #
G911935665
UPC #
-
Country of Origin
Germany

Details

Item
Tube Adapter
Product Type
Rotor Adapters
Capacity
5 mL, 7 mL
Compatible Product Type
Rotor

Description

Tube Adapter, Capacity 5 mL, 7 mL, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.