Shop HEROS PRIDE
See all product information
Create Account
Badge Holder, Universal, Black
- Mfr # 9130U
- Zoro # G5375982
product price:Â
$
18.89
/ea
Key Features
Material
Leather
Color
Black
Length (In.)
2-1/2
Size
Universal
Width (In.)
3-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9130U
- Zoro #
- G5375982
- UPC #
- 849204002140
- Country of Origin
- China
- Item
- Badge Holder
- Material
- Leather
- Color
- Black
- Accessory Type
- Badge Holder
- Shell Material
- Leather
- Wire Color
- Black
- Traction Material
- Leather
Dimensions
- Length (In.)
- 2-1/2
- Size
- Universal
- Width (In.)
- 3-3/4
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Badge Holder, Material Leather, Size Universal, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.