Shop HEROS PRIDE
See all product information
Create Account
Badge Holder, Universal, Black, Leather
- Mfr # 9150T-0001
- Zoro # G5375973
product price:Â
$
28.79
/ea
Key Features
Type
Holder
Material
Leather
Color
Black
Includes
Steel Spring Clip and Chain
Sub-Category
Police Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9150T-0001
- Zoro #
- G5375973
- UPC #
- 849204002225
- Country of Origin
- China
- Item
- Badge Holder
- Type
- Holder
- Material
- Leather
- Color
- Black
- Includes
- Steel Spring Clip and Chain
- Sub-Category
- Police Accessories
- For Use With
- Oval Shape Badges
- Fits
- Universal
- Number of Pockets (Outside)
- 0
- Holds
- Oval Shape Badges
- Number of Pockets (Inside)
- 0
- Features
- Recessed and with Hook Fastener Closure
- Closure
- Hook Fastener
- Accessory Type
- Badge Holder
- Shell Material
- Leather
- Wire Color
- Black
- Compatible Product Type
- Oval Shape Badges
- Traction Material
- Leather
Dimensions
- Width (In.)
- 4"
- Size
- Universal
- Length (In.)
- 3"
- Fits Chest Size
- Recessed and with Hook Fastener Closure
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Badge Holder, Material Leather, Size Universal, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.