Heros Pride
Glove Pouch, Double, Black, Nylon
Mfr # 1082
Zoro # G5376077
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Double
- Color Black
- Material Nylon
- Features Durable, Easy Access Pockets, Hook-and-Loop Closure, Two Soft
- Length 4 1/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Chest ID Pocket, Mesh, Class 2, S363ID, Hi-Viz Lime, XL (62662)
- MECHANIX WEAR GLV ORIG XL BLK COVERT 1PR (MECMG-55-011)
- DUPONT Encapsulated Suit, XL, Yellow, Tychem(R) 10000, Zipper (TK554TLYXL000100)
- BRADY Plug Lockout, For 1 1/4 in Max Cord Diameter, 3 in Max Plug Diameter, For 2-Prong/3-Prong Plug Type (PLO23)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487WN)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1487PN)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1458PB)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- 5.11 TDU Belt, Black, M (59552)
- Heros Pride Duty Belts and Harnesses